Motion
SPH-31 S/B
Martin SPH-31 S/B SHEAR PIN HUB
Mi Item #02300693
MFR #SPH-31 S/B
Price$10,203.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPH-31 S/B SHEAR PIN HUB
Mi Item #02300693
MFR #SPH-31 S/B

Mfr description
SPH-31 S/B SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,203.48/each

Specifications

Dimensions

  • Bore Diameter
    5.5625 in
  • Storage Dimension Height
    12.9375 in
  • Storage Dimension Length
    20.25 in
  • Storage Dimension Width
    20.25 in
  • Weight
    318.00 lbs

Details

  • Manufacturer Upc Number
    697950049755
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)