Motion
W-A
Weld On QD Bushing Hub - Fits W Bushings, 4.0000 to 8.5000 in Shaft Sizes, Steel Material
MI ITEM #02300705
MFR #W-A
Your Price$7,495.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On QD Bushing Hub - Fits W Bushings, 4.0000 to 8.5000 in Shaft Sizes, Steel Material
MI ITEM #02300705
MFR #W-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,495.55/each(List $9,369.44)

Overview

Mfr description
W-A HUB QD WELD ON

Specifications

  • Bushing Size
    W
  • Bushing Bore Range
    4.0000 to 8.5000 in
  • Material
    Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    No Flange
  • Overall Length
  • Hub Bore Diameter
  • Bolt Circle Diameter
    12-3/4 in
  • Number Of Bolt Holes
    6
  • Manufacturer Catalog
  • UPC_NO
    697950040721
  • Weight
    300.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text