Motion
11HS 1 1/8
Sleeve Coupling Flange - Shaft Hub, Size 11, 1.1250 in Bore, Steel Material
MI ITEM #02300706
MFR #11HS 1 1/8
Your Price$360.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 11, 1.1250 in Bore, Steel Material
MI ITEM #02300706
MFR #11HS 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$360.94/each(List $415.09)

Overview

Mfr description
11HS 1 1/8 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    10-3/8 in, 10-5/8 in
  • Hub End Outside Diameter
    5-1/4 in
  • Distance Between Shafts
    4-3/4 in, 5 in
  • Torque Capacity
    18000 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275536
  • UPC_NO
    697950275536
  • Hub Material
    Steel
  • Outside Diameter
    5.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text