Motion
11HS 1 5/8
Sleeve Coupling Flange - Steel Material
Mi Item #02300707
MFR #11HS 1 5/8
Price$360.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
Mi Item #02300707
MFR #11HS 1 5/8

Mfr description
11HS 1 5/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    11
  • Length Through Bore  
    1.90625 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950275543
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • UPC_NO
    697950275543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)