Motion
13H 2 7/8
Sleeve Coupling Flange - Shaft Hub, Size 13, 2.8750 in Bore, Steel Material
MI ITEM #02300708
MFR #13H 2 7/8
Your Price$527.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 13, 2.8750 in Bore, Steel Material
MI ITEM #02300708
MFR #13H 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$527.96/each(List $633.55)

Overview

Mfr description
13H 2 7/8 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    13
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    13-5/8 in, 14-3/8 in, 16-5/8 in
  • Hub End Outside Diameter
    6-1/8 in
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Torque Capacity
    47268 in
  • Max Rpm
    2400 rpm
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275987
  • UPC_NO
    697950275987
  • Hub Material
    Steel
  • Outside Diameter
    6.1250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text