Motion
13HS 2 1/8
Sleeve Coupling Hub - Size 13, 2.1250 in Bore, Shaft Hub, Bored to Size, Steel Material
Mi Item #02300710
MFR #13HS 2 1/8
Price$600.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 13, 2.1250 in Bore, Shaft Hub, Bored to Size, Steel Material
Mi Item #02300710
MFR #13HS 2 1/8

Mfr description
13HS 2 1/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    13-5/8 in, 14-3/8 in, 16-5/8 in
  • Coupling Size Code
    13
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    2.46875 in
  • Outside Diameter
    6.1250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276007
  • Material
    Steel
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • Torque Capacity
    47268 in
  • UPC_NO
    697950276007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)