Motion
14H 2 3/8
Sleeve Coupling Flange - Shaft Hub, Size 14, 2.3750 in Bore, Steel Material
Mi Item #02300711
MFR #14H 2 3/8
Price$637.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 14, 2.3750 in Bore, Steel Material
Mi Item #02300711
MFR #14H 2 3/8

Mfr description
14H 2 3/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.18/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    14-5/8 in, 15-3/8 in, 17-5/8 in
  • Coupling Size Code
    14
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Hub End Outside Diameter
    6-1/2 in
  • Length Through Bore  
    3.84375 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276090
  • Material
    Steel
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    72480 in
  • UPC_NO
    697950276090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)