Motion
14H 3 7/8
Sleeve Coupling Hub - Size 14, 3.8750 in Bore, Bored to Size, Steel Material
Mi Item #02300714
MFR #14H 3 7/8
Price$764.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 14, 3.8750 in Bore, Bored to Size, Steel Material
Mi Item #02300714
MFR #14H 3 7/8

Mfr description
14H 3 7/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.62/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Size Code
    14
  • Length Through Bore  
    3.84375 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Bored to Size
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950276120
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950276120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)