Motion
P14414M170-6050
144 Tooth, 170 mm Belt Width
MI ITEM #02300726
MFR #P14414M170-6050
List Price$4,125.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144 Tooth, 170 mm Belt Width
MI ITEM #02300726
MFR #P14414M170-6050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,125.42/each for your price

Overview

Mfr description
P14414M170-6050 SPK HTS TB 6050
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.55118
  • Bore Type
    Bushed
  • Bushing Series
    6050
  • Pitch Diameter
  • Outside Diameter
    25.158 in
  • Material
    Cast Iron
  • Length Through Bore
    5 in
  • Hub Diameter
    15.5 in
  • Manufacturer Upc Number
    697950441238
  • UPC_NO
    697950441238
  • CAD Drawing
  • Weight
    331.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text