Motion
P3414M115-MPB
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 34 Teeth, Reboreable
Mi Item #02300734
MFR #P3414M115-MPB
Price$565.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 34 Teeth, Reboreable
Mi Item #02300734
MFR #P3414M115-MPB

Mfr description
P3414M115-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.12/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    4.5276 in
  • Bore Diameter  
    1.25 to 2.875 in
  • Flange Outside Diameter  
    6.5 in
  • For Belt Width
    115 mm
  • Hub Diameter
    4.495 in
  • Hub Projection
    1.25 in
  • Length Through Bore  
    6.5 in
  • Outside Diameter
    5.8575 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.965 in
  • Weight
    17.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781099
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    34
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)