Motion
P3814M115-MPB
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 115 mm Belt Width, 38 Teeth, Reboreable
MI ITEM #02300737
MFR #P3814M115-MPB
Your Price$637.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 115 mm Belt Width, 38 Teeth, Reboreable
MI ITEM #02300737
MFR #P3814M115-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$637.79/each(List $710.23)

Overview

Mfr description
P3814M115-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • Belt Pitch
    0.55118
  • Belt Width
    4.5276 in
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Hub Diameter
    5.183 in
  • Outside Diameter
    6.2085 in
  • Pitch Diameter
    6.667 in
  • Hub Projection
    0.75 in
  • Length Through Bore
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    22.00 lbs
  • Manufacturer Upc Number
    697950781518
  • UPC_NO
    697950781518
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text