Motion
P388M85-1615
38 Tooth, 85 mm Belt Width
MI ITEM #02300738
MFR #P388M85-1615
Your Price$348.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Tooth, 85 mm Belt Width
MI ITEM #02300738
MFR #P388M85-1615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$348.49/each(List $400.77)

Overview

Mfr description
P388M85-1615 SPK HTS TB 1615
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    8MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.31496
  • Bore Type
    Bushed
  • Bushing Series
    1615
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    3.758 in
  • Material
    Steel
  • Length Through Bore
    1.5 in
  • Manufacturer Upc Number
    697950781716
  • UPC_NO
    697950781716
  • CAD Drawing
  • Weight
    4.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text