Motion
P4414M170-MPB
44 Tooth, 170 mm Belt Width
Mi Item #02300742
MFR #P4414M170-MPB
Price$1,065.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44 Tooth, 170 mm Belt Width
Mi Item #02300742
MFR #P4414M170-MPB

Mfr description
P4414M170-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.35/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    6.6929 in
  • Bore Diameter  
    1.5 to 3.625 in
  • Hub Diameter
    6.246 in
  • Length Through Bore
    6 in
  • Outside Diameter
    7.61 in
  • Pitch Diameter  
    7.72 in
  • Weight
    38.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950781969
  • Material
    Steel
  • Number Of Teeth  
    44
  • UPC_NO
    697950781969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)