Motion
P448M85-MPB
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 44 Teeth, Reboreable
Mi Item #02300743
MFR #P448M85-MPB
Price$325.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 44 Teeth, Reboreable
Mi Item #02300743
MFR #P448M85-MPB

Mfr description
P448M85-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.51/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    3.3465 in
  • Bore Diameter  
    0.75 to 2.375 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    3.942 in
  • For Belt Width
    85 mm
  • Hub Diameter
    3.807 in
  • Hub Projection
    0.75 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter
    4.3595 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.411 in
  • Weight
    17.00 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950782126
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950782126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)