Motion
TT25SP
Spring - For Use With: TT25, Steel Material
MI ITEM #02300747
MFR #TT25SP
List Price$64.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring - For Use With: TT25, Steel Material
MI ITEM #02300747
MFR #TT25SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.67/each for your price

Overview

Mfr description
TT25SP TORQUE LIMITER SPRING

Specifications

  • Part Type
    Spring
  • For Use With
    TT25
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077406
  • Weight
    0.75 lbs
  • Length Through Bore
    1.75 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    1.3125 in
  • Storage Dimension Width
    1.3125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text