Motion
TT70SP
Spring - For Use With: TT70, Steel Material
Mi Item #02300749
MFR #TT70SP
Price$188.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring - For Use With: TT70, Steel Material
Mi Item #02300749
MFR #TT70SP

Mfr description
TT70SP TORQUE LIMITER BUSHING SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.18/each

Specifications

Dimensions

  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    1.00 lbs

Details

  • For Use With
    TT70
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078175
  • Material
    Steel
  • Part Type
    Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)