Motion
J-STL 1 11/16
Quick Disconnect Bushing - 7.25 in Flg OD, 4.5 LTB
MI ITEM #02300919
MFR #J-STL 1 11/16
List Price$676.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 7.25 in Flg OD, 4.5 LTB
MI ITEM #02300919
MFR #J-STL 1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.77/each for your price

Overview

Mfr description
J-STL 1 11/16 BUSHING QD STEEL

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    5/8-11X5/8
  • Stocked Finished Bore
    1.6875 in
  • Barrel Length
    3.5 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    7.25
  • Manufacturer Upc Number
    697950061870
  • UPC_NO
    697950061870
  • Weight
    27.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text