Motion
J-STL 1 15/16
Quick Disconnect Bushing - J Bushing, 1.9375 in Bore, 7.25 in Flg OD, 4.5 LTB, Steel Material
MI ITEM #02300922
MFR #J-STL 1 15/16
List Price$676.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 1.9375 in Bore, 7.25 in Flg OD, 4.5 LTB, Steel Material
MI ITEM #02300922
MFR #J-STL 1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.77/each for your price

Overview

Mfr description
J-STL 1 15/16 BUSHING QD STEEL
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Set Screw Size
    5/8-11X5/8
  • Stocked Finished Bore
    1.9375 in
  • Barrel Diameter
    5.148 in
  • Barrel Length
    3.5 in
  • Storage Dimension Height
    4.875 in
  • Bolt Circle Diameter
    6-1/4 in
  • Storage Dimension Length
    7.25 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Storage Dimension Width
    7.25
  • Screw Length
    4-1/2 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950061900
  • Weight
    26.32 lbs
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text