Motion
N-STL 3 3/16
Quick Disconnect Bushing - N Bushing, 3-3/16 in Bore, 10 in Flg OD, 8.125 LTB
Mi Item #02300996
MFR #N-STL 3 3/16
Price$2,367.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 3-3/16 in Bore, 10 in Flg OD, 8.125 LTB
Mi Item #02300996
MFR #N-STL 3 3/16

Mfr description
N-STL 3 3/16 BUSHING QD STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,367.85/each

Specifications

Dimensions

  • Barrel Length
    6.625 in
  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10 in
  • Flange Thickness  
    1.5 in
  • Length Through Bore  
    8.125
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    3.1875 in
  • Storage Dimension Height
    8.12 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10
  • Weight
    87.20 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950062716
  • Product Type
    QD Bushings
  • UPC_NO
    697950062716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)