Motion
N-STL 3 5/8
Quick Disconnect Bushing - 10 in Flg OD, 8.125 LTB
MI ITEM #02300999
MFR #N-STL 3 5/8
List Price$2,367.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 10 in Flg OD, 8.125 LTB
MI ITEM #02300999
MFR #N-STL 3 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,367.85/each for your price

Overview

Mfr description
N-STL 3 5/8 BUSHING QD STEEL

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    3.625 in
  • Barrel Length
    6.625 in
  • Storage Dimension Height
    8.12 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10
  • Manufacturer Upc Number
    697950062747
  • UPC_NO
    697950062747
  • Weight
    82.40 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought