Motion
20BTB13H
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 20B / 1-1/4 in, 13 Teeth, 2012 Bushing, Steel Material
MI ITEM #02301029
MFR #20BTB13H
List Price$270.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 20B / 1-1/4 in, 13 Teeth, 2012 Bushing, Steel Material
MI ITEM #02301029
MFR #20BTB13H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.35/each for your price

Overview

Mfr description
20BTB13H (2012) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Bore Diameter
    12.7 mm
  • Bushing Size
    2012
  • Number Of Teeth
    13
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    47.63 mm
  • Length Through Bore
    31.75 mm
  • Outside Diameter
    153.31 mm
  • Hardened Teeth
    Hardened Teeth
  • Tooth Thickness
    18.59 mm
  • Width Across Tooth Sets
    18.59 mm
  • Pitch Diameter
    132.67 mm
  • Caliper Diameter
    112.65 mm
  • Hub Style
    TB
  • Hub Type
    B
  • Hub Outside Diameter
    90.47 mm
  • Hub Projection
    13.44 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.25 mm
  • Storage Dimension Length
    5.94 mm
  • Storage Dimension Width
    5.94 mm
  • Manufacturer Upc Number
    697950411385
  • UPC_NO
    697950411385
  • Manufacturer Catalog
  • Weight
    1.60 lbs
  • Chain Number & Pitch
    20B / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text