Motion
28CTB42
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 28B / 1-3/4 in, 42 Teeth, 3535 Bushing, Steel Material
Mi Item #02301097
MFR #28CTB42
Price$2,128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 28B / 1-3/4 in, 42 Teeth, 3535 Bushing, Steel Material
Mi Item #02301097
MFR #28CTB42

Mfr description
28CTB42 (3535) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,128.45/each

Specifications

Dimensions

  • Bore Diameter
    30.16 mm
  • Bushing Size
    3535
  • Caliper Diameter
    566.87 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    165.1 mm
  • Hub Projection
    30.45 mm
  • Hub Projection 2
    30.45 mm
  • Length Through Bore
    88.9 mm
  • Maximum Bore Diameter
    88.9 mm
  • Outside Diameter
    622.43 mm
  • Pitch Diameter
    594.81 mm
  • Storage Dimension Height
    3.50 mm
  • Storage Dimension Length
    24.52 mm
  • Storage Dimension Width
    24.52 mm
  • Tooth Thickness
    29.44 mm
  • Weight
    110.62 lbs
  • Width Across Tooth Sets
    29.44 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950412252
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950412252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)