Motion
28CTB54
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 28B / 1-3/4 in, 54 Teeth, 4040 Bushing, Steel Material
Mi Item #02301100
MFR #28CTB54
Price$2,817.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 28B / 1-3/4 in, 54 Teeth, 4040 Bushing, Steel Material
Mi Item #02301100
MFR #28CTB54

Mfr description
28CTB54 (4040) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,817.40/each

Specifications

Dimensions

  • Bore Diameter
    38.1 mm
  • Bushing Size
    4040
  • Caliper Diameter
    736.53 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    219.08 mm
  • Hub Projection
    36.8 mm
  • Hub Projection 2
    36.8 mm
  • Length Through Bore
    101.6 mm
  • Maximum Bore Diameter
    92.08 mm
  • Outside Diameter
    792.09 mm
  • Pitch Diameter
    764.47 mm
  • Storage Dimension Height
    4.00 mm
  • Storage Dimension Length
    31.20 mm
  • Storage Dimension Width
    31.20 mm
  • Tooth Thickness
    29.44 mm
  • Weight
    170.38 lbs
  • Width Across Tooth Sets
    29.44 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950412283
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950412283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)