Motion
32BTB16H
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 32B / 2 in, 16 Teeth, 3535 Bushing, Steel Material
MI ITEM #02301110
MFR #32BTB16H
Price$1,180.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 32B / 2 in, 16 Teeth, 3535 Bushing, Steel Material
MI ITEM #02301110
MFR #32BTB16H

Mfr description
32BTB16H (3535) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.57/each

Specifications

Dimensions

  • Bore Diameter
    30.16 mm
  • Bushing Size
    3535
  • Caliper Diameter
    231.18 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    165.1 mm
  • Hub Projection
    59.46 mm
  • Length Through Bore
    88.9 mm
  • Maximum Bore Diameter
    88.9 mm
  • Outside Diameter
    294.68 mm
  • Pitch Diameter
    260.39 mm
  • Storage Dimension Height
    3.50 mm
  • Storage Dimension Length
    11.40 mm
  • Storage Dimension Width
    11.40 mm
  • Tooth Thickness
    29.44 mm
  • Weight
    29.49 lbs
  • Width Across Tooth Sets
    29.44 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-1 / 50.8 mm
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950412399
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950412399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)