Motion
08BTB14H
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301150
MFR #08BTB14H
Price$66.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301150
MFR #08BTB14H

Mfr description
08BTB14H (1008) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.42/each

Specifications

Dimensions

  • Bore Diameter
    12.7 mm
  • Bushing Size
    1008
  • Caliper Diameter
    48.56 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Diameter
    46 mm
  • Hub Outside Diameter
    46 mm
  • Hub Outside Diameter At Recess
    42.164 mm
  • Hub Projection
    15.04 mm
  • Hub Recess Depth
    1.7018 mm
  • Hub Recess Width
    4.7625 mm
  • Length Through Bore
    21.717 mm
  • Maximum Bore Diameter
    22.23 mm
  • Outside Diameter
    64.44 mm
  • Overall Width
    22.23 mm
  • Pitch Diameter
    57.07 mm
  • Storage Dimension Height
    0.86 mm
  • Storage Dimension Length
    2.58 mm
  • Storage Dimension Width
    2.58 mm
  • Tooth Thickness
    7.37 mm
  • Weight
    0.35 lbs
  • Width Across Tooth Sets
    7.37 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-1 / 12.7 mm
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950408804
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950408804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)