Motion
10BTB12H
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 10B / 5/8 in, 12 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301175
MFR #10BTB12H
Price$78.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 10B / 5/8 in, 12 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301175
MFR #10BTB12H

Mfr description
10BTB12H (1008) SPK ROLLER TB MET SABER
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.61/each

Specifications

Dimensions

  • Bore Diameter
    12.7 mm
  • Bushing Size
    1008
  • Caliper Diameter
    51.18 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    49.2 mm
  • Hub Projection
    14.22 mm
  • Length Through Bore
    23.1902 mm
  • Maximum Bore Diameter
    22.23 mm
  • Outside Diameter
    71.02 mm
  • Pitch Diameter
    61.34 mm
  • Storage Dimension Height
    0.91 mm
  • Storage Dimension Length
    2.80 mm
  • Storage Dimension Width
    2.80 mm
  • Tooth Thickness
    8.97 mm
  • Weight
    0.50 lbs
  • Width Across Tooth Sets
    8.97 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-1 / 15.875 mm
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950409450
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950409450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)