Motion
12BTB15H
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 12B / 3/4 in, 15 Teeth, 1610 Bushing, Steel Material
Mi Item #02301210
MFR #12BTB15H
Price$116.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 12B / 3/4 in, 15 Teeth, 1610 Bushing, Steel Material
Mi Item #02301210
MFR #12BTB15H

Mfr description
12BTB15H (1610) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.29/each

Specifications

Dimensions

  • Bore Diameter
    12.7 mm
  • Bushing Size
    1610
  • Caliper Diameter
    79.06 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    70.64 mm
  • Hub Outside Diameter
    70.64 mm
  • Hub Projection
    14.53 mm
  • Length Through Bore
    25.4 mm
  • Maximum Bore Diameter
    38.1 mm
  • Outside Diameter
    103.37 mm
  • Overall Width
    25.4 mm
  • Pitch Diameter
    91.63 mm
  • Storage Dimension Height
    1.00 mm
  • Storage Dimension Length
    4.07 mm
  • Storage Dimension Width
    4.07 mm
  • Tooth Thickness
    10.87 mm
  • Weight
    1.19 lbs
  • Width Across Tooth Sets
    10.87 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-1 / 19.05 mm
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950410074
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950410074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)