Motion
4305
Degreaser - 5 gal, Pail, Contains Solvents, Characteristic Scent
MI ITEM #02301253
MFR #4305
Your Price$814.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 5 gal, Pail, Contains Solvents, Characteristic Scent
MI ITEM #02301253
MFR #4305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$814.23/each(List $977.07)

Overview

Mfr description
04305 (C04305) A-151 DEGREASER 5 GAL
  • High flash point of 175°F (79°C)
  • Low odor
  • Controlled evaporation
  • No residue, no chlorinated solvents, non-conductive
  • Safe to use on most surfaces
  • Inverta spray valve allows user to spray in an upright or inverted position
  • NSF® C1 registered #059811: (aerosol); #059812: (bulk)

Specifications

  • Type
    Degreaser
  • Form
    Liquid
  • Concentration
    Ready-to-Use
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Color
    Transparent
  • Scent
    Characteristic
  • Application
    Bearings, Cables, Chains, Controls, Electric Motors, Gauges, Gears, Heavy Equipment, High Voltage Cable Connections, Aircraft Engine Components
  • Manufacturer Upc Number
    078827043050
  • UPC_NO
    078827043050
  • Capacity
    5 gal.
  • Cleaner Type
    Degreasers
  • Features & Benefits
    • High flash point of 175°F (79°C) • Low odor • Controlled evaporation • No residue, no chlorinated solvents, non-conductive • Safe to use on most surfaces • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #059811: (aerosol); #059812: (bulk)
  • Flash Point
    158 °F
  • Fragrance
    Characteristic
  • Recommended Dilution
    Ready to Use
  • Size
    5 gal.
  • Standards Met
    Airbus ABR 9-0140 Type I, ASTM F-945, Boeing D6-17487 Rev. P, Embraer EMB 120 Brasilia C.P.M.-120/1181 Type B-1, Honda Corp., Kimberly-Clark, Learjet LES1239J, McDonnell Douglas CSD #1, NSF(R) International, Xerox
  • Weight
    40.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text