Motion
4355
Degreaser - 55 gal, Drum, Contains Solvents, Characteristic Scent
MI ITEM #02301255
MFR #4355
List Price$8,007.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 55 gal, Drum, Contains Solvents, Characteristic Scent
MI ITEM #02301255
MFR #4355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,007.84/each for your price

Overview

Mfr description
04355 (C04355) A-151 DEGREASER 55 GAL

Specifications

  • Type
    Degreaser
  • Form
    Liquid
  • Concentration
    Ready-to-Use
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Color
    Transparent
  • Scent
    Characteristic
  • Application
    Electric Motors, Gauges, Gears, Heavy Equipment, High Voltage Cable Connections, Aircraft Engine Components, Bearings, Cables, Controls, Chains
  • Manufacturer Upc Number
    078827043555
  • UPC_NO
    078827043555
  • Capacity
    55 gal.
  • Cleaner Type
    Degreasers
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Flash Point
    158 °F
  • Fragrance
    Characteristic
  • Recommended Dilution
    Ready to Use
  • Size
    55 gal.
  • Standards Met
    Airbus ABR 9-0140 Type I, ASTM F-945, Boeing D6-17487 Rev. P, Embraer EMB 120 Brasilia C.P.M.-120/1181 Type B-1, Honda Corp., Kimberly-Clark, Learjet LES1239J, McDonnell Douglas CSD #1, NSF(R) International, Xerox
  • VOC Content
    0g/L
  • Weight
    375.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text