Motion
04955
Degreaser - 55 gal, Drum, No, Orange Scent
Mi Item #02301265
MFR #04955
Price$5,465.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 55 gal, Drum, No, Orange Scent
Mi Item #02301265
MFR #04955

Mfr description
04955 (C04955) F-104 55 GAL DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5,465.49/each

Specifications

Dimensions

  • Boiling Point
    302 °F
  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • Package Size
    55 gal, 208 L
  • Shelf Life
    10 yr
  • Size
    55 gal, 208 L
  • Specific Gravity
    0.84
  • VOC Content
    100
  • Weight
    400.00 lbs

Details

  • Appearance
    Clear, off-white liquid
  • Application
    Aircraft Structures, Bonding Prep, Cables, Chains, Cowlings, Cranes, Electric Motors, Forklifts, Gasoline Engines, Gears, Landing Gear, Machine Tool Clean Up, Power Tools, Terminals, Air Compressors
  • Application Instructions
    Heavy-duty degreaser removes grease and oil, Safe to use on all metals and most surfaces, Controlled evaporation, No rinsing and low residue
  • Base Type
    Solvent Based
  • Capacity
    208
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Transparent
  • Composition
    Solvent Based
  • Container Capacity
    208
  • Container Type
    Drum
  • Description
    Heavy Duty Solvent Degreaser
  • Dielectric Strength
    32 kV
  • Environmental Protection Standard
    VOC Compliant
  • Film Type
    Non Residual
  • Flammability
    Flammable
  • For Use With
    Aircraft Structures, Chains, Gears, Cables, Cranes, Cowlings, Forklifts, Air Compressor, Bonding Prep, Power Tools, Landing Gear, Terminals
  • Form
    Liquid
  • Formula Type
    Solvent Based
  • Fragrance
    Orange
  • Grease Color
    Clear, off-white
  • Manufacturer Upc Number
    078827049557
  • Plastic Safe
    Yes
  • Product Line
    F-104° Solvent Degreaser
  • Recommended Dilution
    Ready to Use
  • Removal Method
    No Rinse
  • Residue
    No Residue
  • Scent
    Orange
  • Solvent Free
    No
  • Surfaces Cleaned
    Metal
  • Type
    Drum
  • UPC_NO
    078827049557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)