Motion
5205
Degreaser - Liquid, 5 gal, 5 gal | 18.93 L | Pail, Pail
Mi Item #02301269
MFR #5205
Price$732.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Liquid, 5 gal, 5 gal | 18.93 L | Pail, Pail
Mi Item #02301269
MFR #5205

Mfr description
05205 (C05205) EVR 5 GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$732.71/each

Specifications

Dimensions

  • Boiling Point
    132.8 °F | 56 °C
  • Container Size
    5 gal (US)
  • Container Size/Type
    18.93 L | Pail
  • Net Weight
    40 lbs
  • Shelf Life
    10 yr
  • VOC Content
    0.5 %

Details

  • Application
    Bearings, Chains, De-Engergized Cable Connectors, Heavy Equipment, Instruments, Brakes, Cables, Controls, Gauges, Gears, Machinery, Metal Prep, Pulleys, Welding Equipment
  • Color
    Colorless
  • Container Type
    Pail
  • Flash Point
    -4 °F | -18 °C
  • Form
    Liquid
  • Product Types
    Degreaser
  • Propellant
    Carbon dioxide
  • UPC_NO
    078827052052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)