Motion
05816
Multipurpose Grease - High Temperature, Acetone, Dismethylpentane, Isobutane Blend, Methylpentane, Petroleum, Petroleum Oil, Propane, n-Hexane Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, Red Color, Water Resistant, Maximum of +450 °F
Mi Item #02301279
MFR #05816
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Acetone, Dismethylpentane, Isobutane Blend, Methylpentane, Petroleum, Petroleum Oil, Propane, n-Hexane Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, Red Color, Water Resistant, Maximum of +450 °F
Mi Item #02301279
MFR #05816

Mfr description
05816 (C05816) RED & REDI GREASE 11 OZ
  • Delivers excellent lubrication
  • Prevents rust, corrosion and oxidation
  • Red color allows easy visual inspection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • VOC Content
    9.7 %
  • Weight
    12.00 lbs

Details

  • Additional Details
    Delivers excellent lubrication;Penetrates quickly;Prevents rust, corrosion and oxidation;Red color allows easy visual inspection;Reduces friction and vibration;Remains effective at extremely high temperatures 450?F (232?C);Resists shock
  • Application
    Multipurpose
  • Color
    Red
  • Composition
    Acetone, Dismethylpentane, Isobutane Blend, Methylpentane, Petroleum Oil, Petroleum, Propane, n-Hexane
  • Container Type
    Aerosol
  • Dropping Point
    +550 °F
  • Max Operating Temperature
    525 °F
  • Min Operating Temperature
    10 °F
  • Oil Type
    Semi-synthetic
  • Propellant
    Liquefied Petroleum Gas
  • Temperature Range
    Maximum of +450 °F
  • Type
    High Temperature
  • UPC_NO
    078827058160
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)