Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 55 gal, Drum
MI ITEM #02301287
MFR #40360

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40360 (C40360) TAPMATIC #1 GOLD 55 GAL
  • Does not contain water, solvents or inactive fillers
  • Reduces cutting torque and improves cutting efficiency
  • Does not contain chlorinated paraffins
  • Requires less product usage than traditional cutting fluids
  • Increases tool life and improves surface finish
  • Great for all metals including aluminum
  • Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming

Specifications

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Type
    Cutting
  • Container Size
    55 gal (US)
  • Trade Name/Number
    Tapmatic #1 Gold
  • Material Application
    Aluminum, Metal
  • Features & Benefits
    • Does not contain water, solvents or inactive fillers• Reduces cutting torque and improves cutting efficiency• Does not contain chlorinated paraffins• Requires less product usage than traditional cutting fluids• Increases tool life and improves surface finish• Great for all metals including aluminum• Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming
  • Weight
    450.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text