Motion
16BTB80
TL Bushed Sprocket - 80 Teeth
MI ITEM #02301316
MFR #16BTB80
List Price$1,369.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 80 Teeth
MI ITEM #02301316
MFR #16BTB80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,369.49/each for your price

Overview

Mfr description
16BTB80 (3020) METRIC - RIM ONLY

Specifications

  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    80
  • Maximum Bore Diameter
    4.3125 in
  • Length Through Bore
    2.0000 in
  • Width Across Teeth Rows
    0.6250 in
  • Hub Type
    B
  • Hub Outside Diameter
    5.2500 in
  • Manufacturer Upc Number
    697950411095
  • Chain Number
    16B
  • Weight
    69.71 lbs
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text