Motion
D06BTB22
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 06B / 3/8 in, 22 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301329
MFR #D06BTB22
List Price$154.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 06B / 3/8 in, 22 Teeth, 1008 Bushing, Steel Material
MI ITEM #02301329
MFR #D06BTB22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.96/each for your price

Overview

Mfr description
D06BTB22 (1008)SPK ROLLER DOUBLE TB MET
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    06B-2 / 9.525 mm
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Bore Diameter
    12.7 mm
  • Bushing Size
    1008
  • Number Of Teeth
    22
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    22.23 mm
  • Length Through Bore
    22.225 mm
  • Outside Diameter
    72.49 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Thickness
    5.21 mm
  • Width Across Tooth Sets
    15.44 mm
  • Pitch Diameter
    66.93 mm
  • Caliper Diameter
    60.58 mm
  • Hub Style
    TB
  • Hub Type
    B
  • Hub Outside Diameter
    55.14 mm
  • Hub Projection
    6.91 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    0.88 mm
  • Storage Dimension Length
    2.89 mm
  • Storage Dimension Width
    2.89 mm
  • Manufacturer Upc Number
    697950408637
  • UPC_NO
    697950408637
  • Manufacturer Catalog
  • Weight
    0.73 lbs
  • Chain Number & Pitch
    06B / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text