Motion
D08CTB54
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 52 Teeth, 2517 Bushing, Steel Material
Mi Item #02301386
MFR #D08CTB54
Price$421.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 52 Teeth, 2517 Bushing, Steel Material
Mi Item #02301386
MFR #D08CTB54

Mfr description
D08CTB54 (2517)SPK ROLLER DOUBLE TB MET
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.50/each

Specifications

Dimensions

  • Bore Diameter
    12.7 mm
  • Bushing Size
    2517
  • Caliper Diameter
    201.83 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Outside Diameter
    108 mm
  • Hub Projection
    11.73 mm
  • Hub Projection 2
    11.73 mm
  • Length Through Bore
    44.45 mm
  • Maximum Bore Diameter
    57.15 mm
  • Outside Diameter
    217.71 mm
  • Pitch Diameter
    210.34 mm
  • Storage Dimension Height
    1.75 mm
  • Storage Dimension Length
    8.62 mm
  • Storage Dimension Width
    8.62 mm
  • Tooth Thickness
    7.06 mm
  • Weight
    15.80 lbs
  • Width Across Tooth Sets
    20.98 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-2 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950409368
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    52
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950409368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)