Motion
EF8314G301DC24/DCD

ASCO
EF8314G301DC24/DCD

EF8314G301DC24/DCD
MI ITEM #02301447
MFR #EF8314G301DC24/DCD
Price$554.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8314G301DC24/DCD

EF8314G301DC24/DCD
MI ITEM #02301447
MFR #EF8314G301DC24/DCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/6 in
  • Overall Height
    3.78 in
  • Overall Length
    1-1/4 in
  • Overall Width
    1.95 in
  • Port Size
    1/4 NPT
  • Weight
    0.90 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.85 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    -40 to +140 °F
  • Piping Type
    Body Ported
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Power Consumption
    1.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CSA

Overview

Mfr description
EF8314G301DC24/DCD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought