Motion
00605
Lubricant - No, 5 gal, Pail, Brown Color
MI ITEM #02301456
MFR #00605
Your Price$1,194.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 5 gal, Pail, Brown Color
MI ITEM #02301456
MFR #00605

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,194.61/each(List $1,373.80)

Overview

Mfr description
00605 (C00605) MAGNUM TEFLON LUBRICANT

Specifications

  • Type
    Lubricant
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Food Grade
    No
  • Max Operating Temperature
    500 °F
  • Composition
    Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, Solvent-Refined Heavy Paraffinic Distillates, 2-Methoxymethylethoxypropanol
  • Temperature Range
    -60 to 300 °F
  • Application
    General Purpose
  • Color
    Brown
  • Certification
    NSF H2
  • Regulations
    FDA Regulation 40 C.F.R. 372
  • Flash Point
    174.2 °F
  • Net Weight
    640 oz.
  • Product Types
    Lubricant with PTFE
  • Flammability
    Flammable
  • Viscosity
    Less than 7 cSt at 25 °C
  • Manufacturer Upc Number
    078827006055
  • UPC_NO
    078827006055
  • Package Quantity
    1 Per Case
  • Additives Included
    PTFE
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    PTFE
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 500 °F
  • Series
    Magnum
  • Specific Gravity
    0.87
  • Standards Met
    NSF Registration #128981
  • VOC Content
    0.03
  • Weight
    41.00 lbs
  • Boiling Point
    383 °F
  • Propellant
    Carbon Dioxide
  • Working Temperature
    -60 to 300 °F
  • Appearance
    Liquid
  • Shelf Life
    10 yr
  • Case Weight
    41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought