Motion
06B114
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 114 Teeth, Steel Material
MI ITEM #02301512
MFR #06B114
List Price$238.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 114 Teeth, Steel Material
MI ITEM #02301512
MFR #06B114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.54/each for your price

Overview

Mfr description
06B114 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-1 / 9.525 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    75 mm
  • Hub Style
    B
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock
  • Bore Diameter
    19 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    30 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    B
  • Outside Diameter
    351.237 mm
  • Root Diameter
    339.331 mm
  • Caliper Diameter
    339.331 mm
  • Maximum Bore Diameter
    52 mm
  • Tooth Width
    15 mm
  • Tooth Thickness
    5 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    0.277 mm
  • Storage Dimension Height
    1.181 mm
  • Storage Dimension Length
    13.828 mm
  • Storage Dimension Width
    13.828 mm
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396095
  • Manufacturer Catalog
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text