Motion
06B27
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 27 Teeth, Steel Material
Mi Item #02301525
MFR #06B27
Price$59.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 27 Teeth, Steel Material
Mi Item #02301525
MFR #06B27

Mfr description
06B27 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.61/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Caliper Diameter
    75.696 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    0.277 mm
  • Hub Diameter
    60 mm
  • Hub Outside Diameter
    60 mm
  • Length Through Bore
    28 mm
  • Maximum Bore Diameter
    38 mm
  • Outside Diameter
    87.603 mm
  • Pitch Diameter
    82.0 mm
  • Root Diameter
    75.696 mm
  • Storage Dimension Height
    1.102 mm
  • Storage Dimension Length
    3.449 mm
  • Storage Dimension Width
    3.449 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    0.98 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-1 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950395654
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950395654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)