Motion
08B20
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 20 Teeth, Steel Material
Mi Item #02301549
MFR #08B20
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 20 Teeth, Steel Material
Mi Item #02301549
MFR #08B20

Mfr description
08B20 METRIC SPKT
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Caliper Diameter
    72.675 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    0.277 mm
  • Hub Diameter
    67 mm
  • Hub Outside Diameter
    67 mm
  • Length Through Bore
    28 mm
  • Maximum Bore Diameter
    45 mm
  • Outside Diameter
    88.55 mm
  • Pitch Diameter
    81.18 mm
  • Root Diameter
    72.675 mm
  • Storage Dimension Height
    1.102 mm
  • Storage Dimension Length
    3.486 mm
  • Storage Dimension Width
    3.486 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    21 mm
  • Weight
    1.80 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-1 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)