Motion
B1820-10

BOSTON GEAR
B1820-10

28.58 mm, 1.1250 in ID, 32 mm OD, 1.2500 in Length, Powdered Metal Material
MI ITEM #02301558
MFR #B1820-10
List Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B1820-10

28.58 mm, 1.1250 in ID, 32 mm OD, 1.2500 in Length, Powdered Metal Material
MI ITEM #02301558
MFR #B1820-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.67/each for your price

Overview

Mfr description
B 1820-10 SINT BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.002 to +0.003 in
  • Outside Diameter
  • Description
    BOST-BRONZ Oil-Impregnated Sintered Bronze Plain Cylindrical Bearing
  • Overall Length
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE-841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1 comp A, SAE-841, Type 2
  • Series
    BOST-BRONZ
  • Inside Diameter
    1.1250 in
  • Additional Details
    Oil-Impregnated
  • Inside Diameter Tolerance
    +0.000-0.001 in
  • Recommended Shaft Size
    1.1250 in, 28.58 mm
  • Thickness
    0.0645 in, 1.64 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text