Motion
08B39
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 39 Teeth, Steel Material
MI ITEM #02301567
MFR #08B39
Price$108.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 39 Teeth, Steel Material
MI ITEM #02301567
MFR #08B39

Mfr description
08B39 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.77/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Caliper Diameter
    149.321 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    0.277 mm
  • Hub Outside Diameter
    88 mm
  • Length Through Bore
    35 mm
  • Maximum Bore Diameter
    0 mm
  • Outside Diameter
    121.769 mm
  • Pitch Diameter
    157.8 mm
  • Root Diameter
    149.321 mm
  • Storage Dimension Height
    1.378 mm
  • Storage Dimension Length
    4.794 mm
  • Storage Dimension Width
    4.794 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    21 mm
  • Weight
    5.04 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-1 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950397368
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    39
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950397368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)