Motion
HH1
Weld On Hub - Fits H Bushings
MI ITEM #02301631
MFR #HH1
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits H Bushings
MI ITEM #02301631
MFR #HH1

Mfr description
HH1 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2 in
  • Bushing Size
    H
  • Hub Bore Diameter
    1.621 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    0.88 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.60 lbs

Details

  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushing Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)