Motion
815BS27 1
Conveyor Chain Sprocket - One Piece, 27 Teeth, 6.504 in Pitch Dia., Cast Iron Material
MI ITEM #02301666
MFR #815BS27 1
Your Price$282.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Chain Sprocket - One Piece, 27 Teeth, 6.504 in Pitch Dia., Cast Iron Material
MI ITEM #02301666
MFR #815BS27 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.66/each(List $314.77)

Overview

Mfr description
815BS27 1 SPK TTOP BS
  • 800 series sprockets are also known as conveyor sprockets or tabletop sprockets.
  • These specialty sprockets are used to move conveyors.
  • The unique tooth profile allows the conveyors to move without protruding through them.
  • To be used with table top chains.
  • Manufactured of high carbon steel.
  • Precise machining and processes ensure consistent finish and high quality.
  • Bores are concentric to pitch line, minimizing run out.

Specifications

  • Sprocket Type
    One Piece
  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    800 Series Conveyor Sprocket
  • Length Through Bore
    1.6875 in
  • Outside Diameter
    6.56 in
  • Number Of Set Screws
    1
  • Set Screw Size
    5/16 - 18x5/16 in
  • Keyway Size
    .250 X .125 in
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    6.56 in
  • Weight
    7.86 lbs
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950175096
  • UPC_NO
    697950175096
  • Manufacturer Catalog
  • CAD Drawing
  • Storage Dimension Height
    1.6875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text