Overview
Mfr description
GR21PS GUIDE RINGS-QRS
- Used to keep chain in line
Specifications
- Product TypesGuide Ring
- MaterialSteel
- Manufacturer Upc Number697950216973
- UPC_NO697950216973
- Outside Diameter5.64 in
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data