Overview
Mfr description
GR25PS GUIDE RINGS-QRS
- Used to keep chain in line
Specifications
- Product TypesGuide Ring
- MaterialSteel
- Manufacturer Upc Number697950216997
- UPC_NO697950216997
- Outside Diameter6.13 in
- Weight0.21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data