Specifications
Dimensions
- Outside Diameter6.5 in
- Weight0.24 lbs
Details
- Manufacturer Upc Number697950217000
- MaterialSteel
- Product TypesGuide Ring
- UPC_NO697950217000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)