Motion
40-3X10 ft RIV

RENOLD JEFFREY
40-3X10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #02301695
MFR #40-3X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-3X10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #02301695
MFR #40-3X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-3 RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    3
  • Overall Length
    10 ft
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.98 mm
  • Chain Overall Width
    45.1 mm
  • Roller Diameter
    7.92 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    41700 N
  • Transverse Pitch
    14.38 mm
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    1.24 lbs
  • UPC_NO
    6623900532071
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text