Motion
50-2 OL
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02301699
MFR #50-2 OL
Price$31.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02301699
MFR #50-2 OL

Mfr description
50-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.57/each

Specifications

Dimensions

  • Chain Overall Width
    38.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    14.6 mm
  • Link Plate Thickness
    2.04 mm
  • Pin Diameter
    5.08 mm
  • Pin Length
    1.5120 in, 38.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Transverse Pitch
    18.11 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    1.33 lbs, 1.98 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50-2 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900533986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)